Beli Digital Food Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHINO Digital Core Thermometer For Foodatribut:
- Weight (g): 197
- Power: Stacked 9V battery (006P) x1 this (included)
- Dimensions (Width W x Depth D x Height H) (mm): 58x29x174
- Temperature Display: (Min) 0.1 / 1 degree C
- Protection Level: IP67
- Probe Length (mm): 3.2x95
- Measurement Temperature Range (°C): -40-260
- TESTO Digital Food ThermometerDeskripsi:Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universallyatribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Battery Life: 2500 h (typical, at 23 °C)
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 140x60x24
- Display Function: with status line
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
- Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur SuhuDeskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Temperature Measurement Range (°C/°F): -616.8275862068965
- Temperature Accuracy (°C/°F): -/+ 1
- COOPER ATKINS Food Service ThermometerDeskripsi:These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
- Oxford Precision Food Safety Infrared ThermometerDeskripsi:The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.atribut:
- Battery Type: 2 x 1.5C AA
- Size (mm): 50x67x185
- Display Type: Backlit LCD
- Infrared Temperature Range (°C): -40 to 280
- Additional Features: Response time: Less than 500 ms
- Includes: Food Safety Infrared Thermometer
- Infrared Temperature Accuracy (°C): -40 to 20
- Ingress Protection Rating (IP Rating): 65 - Waterproof
- Probe Accuracy (°C): 0 to 280
- Probe Temperature Range (°C): -40 to 230
- Weight (g): 180
- AS ONE Food Digital Thermometeratribut:
- AS ONE Part Number: 6-8821-01
- Size (mm): 64×18×106
- Power Supply (V): AAA Battery x 1 (Included for testing)
- Content of Alarm: Can be set in units of 1°C
- Cord Length (mm): 8000
- Mass (g): about 80
- Display: 4-digit LCD display
- Measurement Accuracy: ±1°C (-20 to +100°C)
- Measurement Range (°C): -50 to +150
- Resolution (°C): 0.1
- Sampling: 1 time/second (fixed)
- Sensor: thermistor
- RUBBERMAID COMMERCIAL PRODUCTS Food Service ThermometerDeskripsi:Analog dial thermometers for food display the temperature of the probe or immediate surroundings using a dial and indicating arm. They are simpler than digital thermometers and do not require batteries to function. Additionally, because they contain no plastic or electronics, they can go inside a hot environment with the food being prepared to monitor the temperature in real time.atribut:
- UNSPSC: 52151648
- Display Type: Analog
- Metal Detectable: Yes
- NSF-certified: Yes
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TESTO Waterproof Food ThermometerDeskripsi:A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor - and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry. The waterproof food thermometer for the food industryTemperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media.The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places.The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again.And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used.The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector. Product Includes: 1 x testo 104 food thermometer with folding temperature sensor, user guide, calibration protocol, adhesive color strips, batteries.atribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP65
- Standards: EN 13485
- Battery Life: 100 h (at +25 °C without display illumination)
- Battery Type: 2 AAA micro batteries
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 265x47x20 (Probe folded out) 163x47x20 (probe folded away)
- Display Lighting: illuminated
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Futher features: Auto hold, hold, min./max.
- Length Probe shaft (mm): 102
- Length Probe shaft tip (mm): 32
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 165 (incl. batteries)
- CHINO Digital Thermometer For Food ABS Resinatribut:
- Size (mm): 174x58x29
- Sensor Unit: K thermocouple, metal protective tube type
- Measuring Junction: Tip ground insulation type
- Accessories: Belt clip x 1 piece, Belt clip mounting screw x 2 pieces
- Measurement Range (°C): -40 - 260
- Measurement Accuracy (°C): +/- 0.5
- Package Size (mm): 210x170x50
- Power Supply: 006P dry cell (9V) x 1 (included for test)
- Responsiveness (s): 2 (0°C underwater, 90% response)
- TESTO Food Safety ThermometerDeskripsi:The testo 104-IR food safety thermometer is ideal for carrying out temperature and food safety checks. And because it fits snugly in any pocket, it’s always there when you need it to carry out checks on incoming goods, spot checks during transport or food inspections in the retail industry.Probe thermometer and infrared thermometer rolled into oneThe testo 104-IR is equipped with a high-precision 2-point laser and 10:1 optics which show the exact measurement range and allow you to carry out quick and accurate non-contact surface temperature measurements. The 2-in-1 thermometer is especially useful for checking incoming goods and for scanning the surface temperature of individual food products as well as whole pallets.The folding probe thermometer is used to measure the core temperature of food products like meat and sausage meat for example. It generally comes into play when the infrared surface measurements are not within the prescribed thresholds. The probe can be folded away when not in use to protect against breakage.Quick and easy to use. Tried and tested in the fieldThe thermometer is immediately activated when the probe sensor is folded down. Simply press a key to start the infrared measurement. The results are presented on a large, easy-to-read display. Because the keys themselves are easy to understand, there is no need to instruct individuals on how to use the thermometer. Last but by no means least, the food safety infrared thermometer is waterproof and IP65 rated.Areas of ApplicationIt doesn’t matter whether the food in question is being delivered, is in transit or in storage - in all three cases it is imperative that the cold chain is maintained at all times. The testo 104-IR food safety thermometer is ideal for ensuring that the prescribed temperature is maintained at each point in the cold chain. And like all the testo temperature meters for the food industry the testo 104-IR is EN 13485 certified and HACCP compliant. Product Includes: 1 x testo 104-IR waterproof penetration/infrared thermometer, including fold-away penetration probe, batteries and calibration protocol.Temperature checking for incoming goods and during transport and storage The temperature of foods has a crucial influence on the formation and proliferation of germs and therefore on product quality and consumer health. In order to ensure food safety, there is therefore an obligation to monitor the temperatures of foods and to check that cooling chain compliance is uninterrupted. Among the measures used to achieve this is checking temperature on receipt and during transport and storage of the goods. The testo 104-IR infrared and penetration thermometer helps you to do this. It offers: Fast scanning of the goods delivered using infrared measuring technologyImmediate checking where values are critical via fold-out penetration probeSimple display of the measuring range via 2-point laserRobustness thanks to a waterproof housingHACCP-compliant measurementatribut:
- Measurement Value: Temperature °C / °F / °R
- Operating Temperature: -20 to +50 °C
- Protection Class: IP65
- Battery Life: 10 h at 25°C typical
- Battery Type: 2 AAA micro batteries
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.5
- Dimensions (mm): 281x48x23 (Probe folded out) 178x48x23 (probe folded away)
- Display Function: with status line (°C,°F,°R, battery, hold/auto hold, min, max, laser, Measurement, emissivity)
- Display Lighting: illuminated
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Measurement Mode : Hold or auto hold (immersion Probe)
- Product Color : White
- Product/Housing Material: ABS / TPE / PC, diecast zinc, stainless steel
- Standards: EN 13485
- Storage Temperature: -30 to +70 °C
- Weight (g): 198 (incl. batteries)
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- Sato Keiryoki Mfg Waterproof Digital Thermometer Probe For Foodatribut:
- Measurement Range (°C): 40 to + 250
- Size (mm): 2x150
- For use: Food
- Package Size (mm): 360x110x10
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
Daftar Harga Digital Food Thermometer Terbaru April 2026
| CHINO Digital Core Thermometer For Food | Rp6.699.900 |
| TESTO Digital Food Thermometer | Rp4.599.900 |
| Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu | Rp13.900 |
| COOPER ATKINS Food Service Thermometer | Rp149.900 |
| Oxford Precision Food Safety Infrared Thermometer | Rp2.099.900 |
| AS ONE Food Digital Thermometer | Rp889.900 |
| RUBBERMAID COMMERCIAL PRODUCTS Food Service Thermometer | Rp259.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.699.900 |
| ZOYI Infrared Thermometer | Rp269.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



































































































































































/djP105708487-2.jpg)
%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)